missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ SafTest™ Analyzer Solid Sample Instrumentation
SafTest™ Analyzer Solid Sample Instrumentation is used in conjunction with the Solid Sample Consumables Platform.
Specifications
| Detection Method | Bichromatic Photometer |
|---|---|
| Quantity | 1 Ea. |
| Storage Requirements | Room temperature |
Includes: Timer, two block dri-bath, insert, vortex, test tube rack, pipette PDP, vacuum pump assembly, acrylic base, 100 to 1000μL pipette PDP, 15mm dri-block insert, 20mm test tube rack, SafTest analyzer, tube rocker, O-ring for vacuum pump assembly
| Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity & Availability | |||||
|
MP07SI2020
|
MP Biomedicals™
07SI2020 |
Peroxide, Alkenal Testing |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Equipment platform for conducting tests
- Contains all of instrumentation necessary to run solid samples
- Test time: 30 minutes
- Research area: Lipid degradation and oxidation
- Detection method: Bichromatic photometer
- Dimensions: 30 x 27.2 x 12.5 cm
Specifications
| Bichromatic Photometer | |
| 1 Ea. | |
| Room temperature |