missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeWear™ High Performance Lab Coats, White Frost
Single-use procedure SMS lab coats are designed to protect health professionals and patients from cross contamination.
Supplier: Medicom™ 8110B
Description
- Available in a wide range of styles, colours and sizes
- Comply with recommended OSHA best practices
- Made from high-quality 45 g/m2 SMS fabric
- Detailed finishing, 3-pocket design and front snap closure
- Each bag contains 10+2 units, for a total of 12 vs. 10 per package from the competition
- Fluid-resistant fabric meets AAMI PB70 Level 2 standards
Specifications
| General Purpose Lab Coat | |
| Unisex | |
| White | |
| Knit | |
| Non-sterile | |
| 3 | |
| Yes | |
| AAMI, PB70 Level 2, FDA Class 1 | |
| 44 in. | |
| Not Autoclavable |
| Medium | |
| SMS Polypropylene | |
| Snaps | |
| Single-use | |
| Knee-length | |
| Knit | |
| 8110 | |
| Matching Sewing Thread Color | |
| 112 cm | |
| 12 Coats/Pk., 5 Packs/Cs. |