missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ SafeWear™ High Performance Lab Coats, White Frost

Catalog No. p-7238939
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19910780 Small
19910781 Medium
19910782 Large
19910783 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19910780 Supplier Medicom™ Supplier No. 8110A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Single-use procedure SMS lab coats are designed to protect health professionals and patients from cross contamination.

  • Available in a wide range of styles, colours and sizes
  • Comply with recommended OSHA best practices
  • Made from high-quality 45 g/m2 SMS fabric
  • Detailed finishing, 3-pocket design and front snap closure
  • Each bag contains 10+2 units, for a total of 12 vs. 10 per package from the competition
  • Fluid-resistant fabric meets AAMI PB70 Level 2 standards

Specifications

Product Type General Purpose Lab Coat
Size Small
Gender Unisex
Material SMS Polypropylene
Color White
Closure Type Snaps
Cuff Style Knit
Disposable Single-use
Sterility Non-sterile
Resistance Fluids
Style Knee-length
No. of Pockets 3
Collar Type Knit
Latex Free Yes
Model 8110
Certifications/Compliance AAMI, PB70 Level 2, FDA Class 1
Includes Matching Sewing Thread Color
Length (English) 39.4 in.
Length (Metric) 100 cm
Autoclavable Not Autoclavable
No. per Pack 12 Coats/Pk., 5 Packs/Cs.
Show More Show Less