missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Safety Signs: Exit

Catalog No. 19804782
Change view
Click to view available options
Color:
Red on White
Red on Yellow
Displayed Text:
Exit
Exit (Up Arrow)
To Exit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Displayed Text
19804782 Red on Yellow Exit (Up Arrow)
19804758 Red on White Exit
19804757 Red on White To Exit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19804782 Supplier Accuform Signs Supplier No. MFSG1717
Only null left

This sign notifies all nearby of the proper direction to the nearest exit.

Specifications

Finish Gloss
Material Photo-luminescent Vinyl
Quantity 1 Ea.
Diameter (English) 17 in.
For Use With (Application) For photoluminescent safety markings
Max. Temperature (English) 175°F
Min. Temperature (English) -30°F
Thickness 10 mil
Temperature Range (Metric) -34°C to 79°C
Shape Round
Temperature Range (English) -30°F to 175°F
Displayed Text Exit (Up Arrow)
Product Type Safety Sign
Color Red on Yellow
Show More Show Less