missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform™ Safety Sign - STOP THE SPREAD FACE MASK REQUIRED EVEN IF YOU HAVE BEEN VACCINATED, Adhesive Vinyl
Accuform™ vaccination signs communicate health and safety policies, reinforce procedures, and identify locations
$14.60 - $21.91
Specifications
| Material | Vinyl |
|---|---|
| Mounting Type | Self-adhesive |
| Shape | Rectangular |
| Languages | English |
| Color | Blue |
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|
19-119-051
|
Accuform™
MBDX503VS |
Each for $14.60
|
|
||||||
|
19-119-054
|
Accuform™
MBDX504VS |
Each for $21.91
|
|
||||||
Description
Specifications
| Vinyl | |
| Rectangular | |
| Blue |
| Self-adhesive | |
| English |