missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform™ Safety Sign - SANITIZE HANDS HERE (Down Arrow), Aluminum
Accuform™ signs alert and remind others to follow health and safety policies to prevent spread of germs and viruses
$29.13 - $48.37
Specifications
| Material | Aluminum |
|---|---|
| Mounting Type | Corner Holes |
| Shape | Rectangular |
| Languages | English |
| Displayed Text | SANITIZE HANDS HERE |
| Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity | ||||
|
19-119-167
|
Accuform™
MRST587VA |
10 in. | 7 in. |
Each for $29.13
|
|
||||
|
19-119-170
|
Accuform™
MRST589VA |
14 in. | 10 in. |
Each for $48.37
|
|
||||
Description
Specifications
| Aluminum | |
| Rectangular | |
| SANITIZE HANDS HERE |
| Corner Holes | |
| English | |
| White on Blue |