missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform™ Safety Sign - NOTICE TO ENTER PROOF OF COVID-19 VACCINATION REQUIRED, Adhesive Vinyl
Accuform™ vaccination signs communicate health and safety policies, reinforce procedures, and identify locations
$13.76 - $20.24
Specifications
| Material | Vinyl |
|---|---|
| Shape | Rectangular |
| Languages | English |
| Displayed Text | NOTICE TO ENTER PROOF OF COVID-19 VACCINATION REQUIRED |
| Color | Blue on White |
| Catalog Number | Mfr. No. | Mounting Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Mounting Type | Price | Quantity | |||||
|
19-119-105
|
Accuform™
MBDX803VS |
Corner Holes |
Each for $13.76
|
|
|||||
|
19-119-108
|
Accuform™
MBDX804VS |
Self-adhesive |
Each for $20.24
|
|
|||||
Description
Specifications
| Vinyl | |
| English | |
| Blue on White |
| Rectangular | |
| NOTICE TO ENTER PROOF OF COVID-19 VACCINATION REQUIRED |