missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sol-Guard™ Safety Pull-Button Blood Collection Set
Safety Pull-Button Blood Collection Set with Luer Adapter is intended for venipuncture to obtain blood specimens from patients and/or short-term (up to 2 hours) infusion of intravenous fluids without use of pre-attached luer adapter.
$451.57
Specifications
| Product Type | Winged Collection Set |
|---|---|
| Material | Plastic, Stainless Steel |
| Sterility | Sterile |
| Length (English) Needle | 0.75 in. |
| Length (English) Tube | 7 in. |
| Catalog Number | Mfr. No. | Needle Gauge | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Needle Gauge | Price | Quantity & Availability | |||||
|
361060350
|
Sol-Guard™
PBLA2107 |
21 G |
Case of 200 Each for $451.57
|
|
|||||
|
361060345
|
Sol-Guard™
PBLA2307 |
23 G |
Case of 200 Each for $451.57
|
|
|||||
|
361060406
|
Sol-Guard™
PBLA2507 |
25 G |
Case of 200 Each for $451.57
|
|
|||||
Description
- Low angle tri-bevel tip designed to improve penetration, while minimizing patient discomfort
- Thin-wall needle for fast flow rate and to reduce the risk of blood hemolysis
- Tactile non-slip grip to help engage the safety feature
- 30% wider wings for improved handling during insertion and removal
- Large oversized arrow to easily identify the activation pull button
- Flashback for instant and clear confirmationof proper needle placement
- Spring mechanism for split second in-vein needle retraction
Specifications
| Winged Collection Set | |
| Sterile | |
| 7 in. |
| Plastic, Stainless Steel | |
| 0.75 in. |