missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Safety Projection Signs - Various
Inform all personnel of a location in which forklifts will be moving through.
Specifications
| Material | Plastic |
|---|---|
| Quantity | 1 Ea. |
| For Use With (Application) | Bonded image on two panels, with over laminate film protection |
| Height (English) | 6 in. |
| Width (English) | 8.5 in. |
Specifications
| Plastic | |
| Bonded image on two panels, with over laminate film protection | |
| 8.5 in. | |
| Projection Sign |
| 1 Ea. | |
| 6 in. | |
| Forklift Traffic | |
| Black on Yellow |