missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Safety Projection Signs - Various
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Style | 90° |
| For Use With (Application) | Bonded image on two panels, with over laminate film protection |
| Height (English) | 6 in. |
| Width (English) | 8.5 in. |
| Displayed Text | Forklift Traffic |
| Product Type | Projection Sign |
| Color | Black on Yellow |