missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Safety Projection Sign: AED Automated External Defibrillator

Locate equipment or direct your way out with multi-angle view.

Supplier:  Accuform Signs PSP610

 View more versions of this product

Catalog No. 17-998-356

Only null left
Explore available promotions

Description

Description

High-impact plastic with permanently bonded image on the two panels
Protected by over-laminate film
1.5 in. side flanged edge have pre-drilled mounting holes
90D signs project at 90 degrees from wall and measure 8 x8 in.
3D signs project at 45 degrees from either side and measure 6 x 5 in.

Order Info

Screws and self-adhesive foam tape included.

Specifications

Specifications

Plastic
3D
6 in.
-90°F
-68°C to 76°C
-90°F to 168°F
Projection Sign
1 Ea.
Call attention to the location of first aid equipment that is placed throughout the facility
168°F
8.5 in.
V-shaped
AED Automated External Defibrillator
Black
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions