missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Safety Pack Erlenmeyer Flask Sets
Multi-piece Safety Pack Erlenmeyer Flasks feature white, printed graduations, narrow neck design, and beaded rims.
Supplier: Eisco™ CH196034
Description
- Sets of glass Erlenmeyer (conical) flasks
- Made from high quality 3.3 borosilicate glass
- Packaged in a thick, custom fitted foam casing for safe storage and transport
- Flasks are graduated
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Narrow neck design
- Autoclavable at 121°C
- Strain Point -515°C
- Annealing Point 565°C
- Softening Point 820°C
- Flasks comply with DIN ISO 1773
Specifications
| 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL | |
| 8 in. | |
| 12 in. | |
| Narrow Neck | |
| 3.2 lb. | |
| 45.72 cm | |
| Reusable | |
| Narrow | |
| Flat |
| Borosilicate Glass (3.3) | |
| 20.32 cm | |
| 30.48 cm | |
| Erlenmeyer Flasks | |
| 1.45 in. | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Non-treated |