missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Safety Pack Erlenmeyer Flask Sets
Multi-piece Safety Pack Erlenmeyer Flasks feature white, printed graduations, narrow neck design, and beaded rims.
$63.17 - $219.63
Specifications
| Material | Borosilicate Glass (3.3) |
|---|---|
| Neck Style | Narrow Neck |
| Product Type | Erlenmeyer Flasks |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
S81267
|
Eisco™
CH196031 |
50 mL, 100 mL, 250 mL |
Each for $63.17
|
|
|||||
|
S81268
|
Eisco™
CH196032 |
100 mL, 250 mL, 500 mL |
Each for $77.90
|
|
|||||
|
S81269
|
Eisco™
CH196033 |
500 mL, 1000 mL, 2000 mL |
Each for $219.63
|
|
|||||
|
S81270
|
Eisco™
CH196034 |
50 mL, 100 mL, 250 mL, 500 mL, 1000 mL |
Each for $163.00
|
|
|||||
Description
- Sets of glass Erlenmeyer (conical) flasks
- Made from high quality 3.3 borosilicate glass
- Packaged in a thick, custom fitted foam casing for safe storage and transport
- Flasks are graduated
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Narrow neck design
- Autoclavable at 121°C
- Strain Point -515°C
- Annealing Point 565°C
- Softening Point 820°C
- Flasks comply with DIN ISO 1773
Specifications
| Borosilicate Glass (3.3) | |
| Erlenmeyer Flasks | |
| Reusable | |
| Narrow | |
| Flat |
| Narrow Neck | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Non-treated |