missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Safety Dome for Electroporation Cuvettes

Catalog No. BTX452021
Change view
Click to view available options
For Use With (Equipment):
BTX Gemini SC Electroporator
BTX Gemini X2, ECM630, ECM830
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
BTX452021 BTX Gemini X2, ECM630, ECM830
BTX452020 BTX Gemini SC Electroporator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. BTX452021 Supplier BTX™ Supplier No. 452021

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensure safe delivery of HV electrical pulses to cuvettes and chambers with the Safety Dome for Electroporation Cuvettes.

  • Safety dome plugs directly into generator
  • Holds two cuvettes
  • Safety swing shield secures cuvettes in holder

Specifications

For Use With (Application) Electroporation
For Use With (Equipment) BTX Gemini X2, ECM630, ECM830
Product Line BTX Electroporation
Product Type Electroporation Safety Stands
Voltage 3000 VDC, 250 VAC
Description Safety Dome for the Gemini X2
Certifications/Compliance CE Marking, ETL Marking (UL, CSA), EU RoHS, WEEE
Includes Safety Dome Only
Operating Temperature (English) 41°F to 104°F
Pulse Length Range 10 μsec. to 10 sec.
Operating Temperature (Metric) 5°C to 40°C
Quantity 1 Ea.
Weight (English) 2.3 lb.
Weight (Metric) 1 kg
Sterility Non-sterile
Content And Storage -10°C to +70°C
Connection Type Retractable Sheath Banana Plug
Pulse Form Exponential Decay Wave, Square Wave
Show More Show Less