missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Safety Coated Jug

Catalog No. 02911397
Change view
Click to view available options
Close Included: No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
02911397 Close Included: No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02911397 Supplier Qorpak™ Supplier No. 243863

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safety Coated Amber Jugs with molded finger grip and pour-out neck finish are the perfect storage solution for light sensitive products.If the glass breaks, the plastic coating contains the substance in the bottle long enough to allow for proper disposal.

  • Safety coated glass jugs are harder to break and easier to grip than normal glass bottles, reducing the likelihood of breakage occurring in the first place
  • Amber glass protects against harmful UV rays
  • Slip and impact resistant, making them ideal for handling volatile substances
  • Maintain sample integrity with the assurance of glass
  • Amber colored bottles offer UV protection for light-sensitive products
  • Pour-out neck finish minimizes splatter and dripping when pouring liquids
  • Phenolic caps lined with F217/PTFE are known for providing the widest range of chemical compatibility

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 2.5 L
Coating Plastic
Color Amber
Description 84 oz. (2500 mL) Amber Safety Coated Jug with Pour Out neck finish
Diameter (Metric) Outer Neck 38 mm
Material Glass (Type 3)
No. per Case 6/Cs.
Quantity 280/Case
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Narrow
Height (Metric) 310/Cs.
Diameter (Metric) 137 mm
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 84 oz.
Shape Round Jug
Certifications/Compliance None
Disposable Reusable
Product Type Glass Jug
Show More Show Less