missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Clear Straight Sided Wide Mouth Glass Jars with White Polypropylene Caps

Catalog No. p-7144775
Change view
Click to view available options
Capacity (Metric):
237 mL
240 mL
473 mL
480 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner
FB02911825 240 mL Pulp/Vinyl
FB02911827 237 mL PTFE/Polyethylene Foam
FB02911824 480 mL Pulp/Vinyl
FB02911868 473 mL PTFE/Polyethylene Foam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB02911825
Only null left

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable

Specifications

Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (Metric) Outer Neck 67 mm
Diameter (Metric) Inner Neck 57 mm
For Use With (Application) Solvent, Chemical or Sample Storage with Plastisol Coating for Safety are Easier to Grip and Harder to Break
Includes Cap
Height (Metric) With Closure 92 mm
Material Glass
Quantity 12
Closure Color White
Neck Finish 70-400
Clarity Clear
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 89 mm
Product Type Straight-sided Jar
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 70-400 mm
Diameter (Metric) 73 mm
Closure Type Cap
Show More Show Less