missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles with White Polypropylene Caps

Catalog No. FB02911823
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
950 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner
FB02911823 950 mL PTFE/Polyethylene Foam
FB02911821 240 mL PTFE/Polyethylene Foam
FB02911818 240 mL Pulp/Vinyl
FB02911822 480 mL PTFE/Polyethylene Foam
FB02911820 950 mL Pulp/Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. FB02911823

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safety Coated Clear Boston Round Glass Bottles with White Polypropylene Caps are made from Type III soda-lime glass, ideal for solvent, chemical or sample storage. The plastisol coating improves grip and helps contain contents if breakage occurs.

  • Coated in a layer of plastisol for added safety
  • Shatter-resistant coating reduces the chance of breakage
  • If broken, safety coating will contain contents long enough for safe disposal
  • Non-slip coating provides greater stability, wet or dry
  • Made from clear USP Type III soda-lime glass
  • Ideal for solvent, chemical or sample storage
  • Not autoclavable

Specifications

Capacity (Metric) 950 mL
Color Clear
Diameter (Metric) Outer Neck 29 mm
Diameter (Metric) Inner Neck 20 mm
Height (Metric) With Closure 209 mm
Material Glass (Type 3)
Quantity 12
Sterility Non-sterile
Closure Color White
Neck Finish 33-400
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 206 mm
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 33-400 mm
Diameter (Metric) 94 mm
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Disposable Reusable
Product Type Safety-coated Boston Round Bottle
Show More Show Less