missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles with Black Phenolic Caps

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

 View more versions of this product

Catalog No. FB02911971


Only null left

Description

Description

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable
Specifications

Chemical Identifiers

Clear
12
Yes
Safety-coated Boston Round Bottle
Glass (Type 3)
Black
Narrow
Phenolic

Specifications

480 mL
Clear
16 mm
Glass (Type 3)
Black
Yes
168 mm
Polyethylene Cone
28-400 mm
16 oz.
25 mm
171 mm
12
28-400
Narrow
Safety-coated Boston Round Bottle
Phenolic
75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions