missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Safety Coated Amber Glass Jug

Catalog No. 02991137
Change view
Click to view available options
Capacity (Metric):
4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02991137 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02991137 Supplier Qorpak™ Supplier No. 324578

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safety Coated Glass Jugs prevent lab mishaps, save time and reduce product liability. Attain the chemical resistance of glass with the safety of plastic.

  • USP-certified Type III glass
  • 38-430 pour out neck finish to eliminate drips
  • Clear plastisol coating, a solution of PVC resin in a liquid plasticizer forms a ideally fitting plastic coating
  • Plastic-coated glass jugs are easier to grip and harder to break
  • If a Safety Coated Jug breaks, the plastisol coating contains the substance in the jug long enough for proper disposal
  • Ideal for handling volatile substances

Specifications

Capacity (Metric) 4 L
Color Amber
Material Plastic-coated Glass
No. per Case 6 Jugs/Cs.
Sterility Non-sterile
Neck Finish 38-439
Closure Included No
Graduated No
Mouth Narrow
Height (Metric) 341 mm
Diameter (Metric) 158 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 135 oz.
Shape Round Jug
Disposable Reusable
Product Type Glass Jug
Show More Show Less