missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Safety Can For Liquid Disposal
Description
High-density polyethylene (HDPE) disposal cans provide superior chemical resistance and leak protection. Spring-loaded sealed cap, normally closed, automatically vents between 3 and 5 psig (0.2 and 0.35 bar). Stainless steel handle and hardware with latch-catch system hold the cap in the open position for easy filling and pouring. Large-mouth opening features a built-in stainless steel flame arrester to guard against outside ignition. The broad-base design provides stability and resists accidental tip over.
Specifications
Specifications
| Product Type | Safety Can |
| Description | Safety Can for Liquid Disposal |
| Capacity (English) | 5 gal. |
| Color | White |
| For Use With (Application) | Liquid Disposal |
| Material | HDPE |
| Includes | Stainless steel handle, faucet and flame arrester |
| Height (English) | 20 in. |