missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeMask™ Master Series™ Earloop Face Masks
Engineered with Simply Soft™ technology for softness and a comfortable fit without compromising protection or breathability. Available in all 3 levels of ASTM protection and in a variety of vibrant colors.
Supplier: Medicom™ 2057
Description
- Variety of unique and vibrant colors
- Simply Soft Technology™ for a smooth, luxurious and comfortable fit
- Breathability and softness
- Level 1, L2 and L3 protection
- Ultrasonically sealed earloops
- Shingle pleat design prevents fluid pooling and cross-contamination
- High-quality media ensures optimal filtration
- Intended to be worn during medical procedures to protect the patient and the operating personnel
- Latex free
Specifications
| Medical/Procedural Face Mask | |
| Blue | |
| Spunbond Polypropylene | |
| Non-sterile | |
| ASTM F2299, ASTM F1862 | |
| 3-ply | |
| ≥95% (PFE), ≥95% (BFE) | |
| Yes | |
| 0.1 μm |
| ASTM Level 3 | |
| Earloops | |
| Standard | |
| Pleated | |
| EN 14683 | |
| Single-use | |
| Medical procedures | |
| 50 Masks/Box, 10 Boxes/Cs. | |
| SafeMask™ Master Series |