missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ SafeGrip™ SG-375 Latex Gloves

Powder free, latex gloves are three times thicker than standard disposable latex gloves to effectively resist rips, snags and tears.

Supplier:  Ansell SG375S

 View more versions of this product

Catalog No. 19-048-575A



Only null left
Explore available promotions

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Natural rubber latex gloves provide greater protection in high risk environments
  • Three times thicker than typical latex exam gloves
  • Textured fingers ensure secured grip in wet and dry environments
  • Beaded cuffs for easy donning and doffing
  • Powder free, ambidextrous, non-sterile, single-use
  • Tested for use with chemotherapy drugs
  • Meets NFPA 1999 emergency medical glove requirements
Specifications

Specifications

ASTM D3578, FDA21 CFR 177-2600, NFPA 1999:2013
Yes
1.5
Single-use
14.2 mil
No
Latex
0.28 mm
Small
0.36 mm
SG-375-S
34 MPa
29.4 cm
EN 420:2003 + A1:2009
Healthcare, Laboratory, Industrial
Blue
Partially Textured
0.36 mm
No
11 mil
Powder Free
14.2 mil
Yes
SafeGrip™ SG-375
11.6 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions