missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ SafeGrip™ SG-375 Latex Gloves
GREENER_CHOICE

Catalog No. p-142400
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19048575A Small
19048575B Medium
19048575C Large
19048575D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19048575A Supplier Ansell Supplier No. SG375S
Only null left
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free, latex gloves are three times thicker than standard disposable latex gloves to effectively resist rips, snags and tears.

  • Natural rubber latex gloves provide greater protection in high risk environments
  • Three times thicker than typical latex exam gloves
  • Textured fingers ensure secured grip in wet and dry environments
  • Beaded cuffs for easy donning and doffing
  • Powder free, ambidextrous, non-sterile, single-use
  • Tested for use with chemotherapy drugs
  • Meets NFPA 1999 emergency medical glove requirements

Specifications

Certifications/Compliance ASTM D3578, FDA21 CFR 177-2600, NFPA 1999:2013
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 14.2 mil
Finger Thickness (Metric) 0.36 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 11 mil
Palm Thickness (Metric) 0.28 mm
Powdered Powder Free
Size Small
Thickness (English) 14.2 mil
Thickness (Metric) 0.36 mm
FDA 510 (k) Yes
Model SG-375-S
Series SafeGrip™ SG-375
Tensile Strength 34 MPa
Length (English) 11.6 in.
Length (Metric) 29.4 cm
Show More Show Less