missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf SafeCode Plates
For optimized sample identification in the laboratory, the use of barcodes for the identification of plates is recommended. The SafeCode system for Eppendorf Plates is based on a pre-labeled 3-level coding for safe sample identification based on barcodes.
$559.07 - $559.07
Specifications
| Barcode | Alphanumeric |
|---|---|
| Format | SBS Standard |
| Array | 8 x 12 |
| Packaging | 25 Plates |
| Product Type | PCR Plate |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-557-230
|
Eppendorf
0030113616 |
Green |
Pack for $559.07
|
|
|||||
|
14-557-229
|
Eppendorf
0030113624 |
Blue |
Pack for $559.07
|
|
|||||
|
14-557-228
|
Eppendorf
0030113632 |
Red |
Pack for $559.07
|
|
|||||
Description
- 3-level coding for safe sample and vessel identification
- Codes on three sides of plates for flexible reading
- ECC 200 error correction function enables safe code reading with up to 25 % damaged codes
- Additional, ID-specific information on plates available via Eppendorf DataPort for documentation purposes
- Direct import into eLabInventory and eLabJournal™ software for convenient handling
- Import to other database systems possible
- Manufactured from high-quality polypropylene for highest sample purity
Specifications
| Alphanumeric | |
| 8 x 12 | |
| PCR Plate | |
| Polypropylene, Polycarbonate | |
| 96 | |
| Non-treated | |
| 25 Pk. |
| SBS Standard | |
| 25 Plates | |
| Skirted | |
| 150 μL | |
| Non-sterile | |
| Round, Conical Bottom (V-well) | |
| Colorless |