missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeBasics True Fit™ Thin Nitrile Medical Examination Gloves with Textured Fingertips
SafeBasics True Fit™ Thin Nitrile Medical Examination Gloves with Textured Fingertips. This glove provides the unrivaled strength and durability of nitrile without compromising sensitivity or comfort. Textured fingertips ensure a secure grip, even when wet. Chemo tested and fentanyl safe.
$217.46 - $227.71
Specifications
| Accelerator Free | No |
|---|---|
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Catalog Number | Mfr. No. | Size | Color | Chlorinated | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Color | Chlorinated | Price | Quantity | |||
|
17101055
|
Medicom™
1185A |
X-Small | Blue | No |
Case of 2400 Each for $217.46
|
|
|||
|
17101056
|
Medicom™
1185B |
Small | Blue | No |
Case of 2400 Each for $217.46
|
|
|||
|
17101057
|
Medicom™
1185C |
Medium | Blue | No |
Case of 2400 Each for $217.46
|
|
|||
|
17101058
|
Medicom™
1185D |
Large | Blue | No |
Case of 2400 Each for $217.46
|
|
|||
|
17101059
|
Medicom™
1185E |
X-Large | Blue | Yes |
Case of 2400 Each for $217.46
|
|
|||
|
17101060
|
Medicom™
1186A |
X-Small | Pink | Yes |
Case of 2400 Each for $227.71
|
|
|||
|
17101061
|
Medicom™
1186B |
Small | Pink | Yes |
Case of 2400 Each for $227.71
|
|
|||
|
17101063
|
Medicom™
1186D |
Large | Pink | Yes |
Case of 2400 Each for $227.71
|
|
|||
Description
- The unrivaled strength of nitrile delivers enhanced barrier protection and exceptional fit, while providing the tactile sensitivity necessary for the most complex procedures.
- Designed to fit like a glove should, while providing the tactile sensitivity needed for the most complex procedures.
- Textured fingertips for a secure grip, even when wet.
Specifications
| No | |
| 1.5 | |
| Fingertip Textured | |
| Powder Free | |
| Yes |
| Healthcare, Industrial, Laboratory | |
| Single-use | |
| Yes | |
| Non-sterile | |
| Beaded |