missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeBasics True Fit™ Thin Nitrile Medical Examination Gloves with Textured Fingertips
SafeBasics True Fit™ Thin Nitrile Medical Examination Gloves with Textured Fingertips. This glove provides the unrivaled strength and durability of nitrile without compromising sensitivity or comfort. Textured fingertips ensure a secure grip, even when wet. Chemo tested and fentanyl safe.
Supplier: Medicom™ 1185A
Description
- The unrivaled strength of nitrile delivers enhanced barrier protection and exceptional fit, while providing the tactile sensitivity necessary for the most complex procedures.
- Designed to fit like a glove should, while providing the tactile sensitivity needed for the most complex procedures.
- Textured fingertips for a secure grip, even when wet.
Specifications
| No | |
| Healthcare, Industrial, Laboratory | |
| Blue | |
| Fingertip Textured | |
| Powder Free | |
| Non-sterile | |
| Beaded |
| No | |
| 1.5 | |
| Single-use | |
| Yes | |
| X-Small | |
| Yes |