missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Two Compartment Packaged Glove Dispenser

Specially designed for sterile or packaged gloves, with two individual compartments that dispense gloves in a first-in first-out fashion.

$575.05 - $575.05

Specifications

Product Type Glove Dispenser
Dimensions (D x W x H) Interior 12 x 14 x 16 in.
Holds Sterile Pair-Packaged Gloves
Mounting Keyhole Slots
No. of Compartments 2
View More Specs

Products 1
Catalog Number Mfr. No. Material Price Quantity  
Catalog Number Mfr. No. Material Price Quantity  
19-170-652
View Documents
S-Curve™
SD200C
Acrylic
Each for $575.05
Only null left
 
Description

Description

  • Specially designed for sterile or pair-packaged gloves
  • Gloves dispense in a first-in, first-out fashion
  • Single, sloped lid with a full-length hinge to maintain HEPA flow
  • Can be wall-mounted with heavy-duty mounting bracket (included)
  • Flame-treated edges for a smooth finish
Specifications

Specifications

Glove Dispenser
Sterile Pair-Packaged Gloves
2
Heavy-duty wall mounting bracket
12 x 14 x 16 in.
Keyhole Slots
Top Loading
0.25 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'