missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S-Curve™ Two Compartment Packaged Glove Dispenser
Description
- Specially designed for sterile or pair-packaged gloves
- Gloves dispense in a first-in, first-out fashion
- Single, sloped lid with a full-length hinge to maintain HEPA flow
- Can be wall-mounted with heavy-duty mounting bracket (included)
- Flame-treated edges for a smooth finish
Specifications
Specifications
| Product Type | Glove Dispenser |
| Color | Clear |
| Dimensions (D x W x H) Interior | 12 x 14 x 16 in. |
| Holds | Sterile Pair-Packaged Gloves |
| Material | Acrylic |
| Mounting | Keyhole Slots |
| No. of Compartments | 2 |
| Product Style | Top Loading |
| Includes | Heavy-duty wall mounting bracket |
| Thickness (English) | 0.25 in. |