missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S-Curve™ Four Compartment Glove Dispenser with Front Access Holes
Dispenser features front access holes for easy product dispensing and a single, sloping lid with full-length hinge to maintain HEPA flow.
$937.51 - $937.51
Specifications
| Product Type | Glove Dispenser |
|---|---|
| Dimensions (D x W x H) Interior | 12 x 21 x 12 in. |
| Holds | Gloves |
| Mounting | Keyhole Slots |
| No. of Compartments | 4 |
Includes: Heavy-duty wall bracket and support bar, mounting instructions.
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|
19-162-430
|
S-Curve™
GD410PETG |
PETG |
N/A
|
|
|||||
Description
- Single, sloping lid with full-length hinge to maintain HEPA flow
- Front access holes for easy product dispensing
- Can be mounted with heavy-duty wall brackets (included)
- Flame treated edges for a smooth finish
Specifications
| Glove Dispenser | |
| Gloves | |
| 4 | |
| Mounting hardware |
| 12 x 21 x 12 in. | |
| Keyhole Slots | |
| Top Loading | |
| 0.25 in. |