missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Four Compartment Glove Dispenser with Front Access Holes

Catalog No. 19162430
Change view
Click to view available options
Material:
PETG
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19162430 PETG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19162430 Supplier S-Curve™ Supplier No. GD410PETG

Includes

Heavy-duty wall bracket and support bar, mounting instructions.

Dispenser features front access holes for easy product dispensing and a single, sloping lid with full-length hinge to maintain HEPA flow.

  • Single, sloping lid with full-length hinge to maintain HEPA flow
  • Front access holes for easy product dispensing
  • Can be mounted with heavy-duty wall brackets (included)
  • Flame treated edges for a smooth finish

Specifications

Product Type Glove Dispenser
Color Black
Dimensions (D x W x H) Interior 12 x 21 x 12 in.
Holds Gloves
Material PETG
Mounting Keyhole Slots
No. of Compartments 4
Product Style Top Loading
Includes Mounting hardware
Thickness (English) 0.25 in.