missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S-Curve™ Ear Plug Dispenser with Easy Access Tray
Dispenser features easy access tray for worker convenience. Full-length top hinge accommodates easy filling for ear plugs while keeping dispenser free of dust and dirt.
$521.43 - $521.43
Specifications
| Depth (English) | 10 in. |
|---|---|
| Depth (Metric) | 25.4 cm |
| For Use With (Equipment) | To dispense ear plugs, lens cleaners |
| For Use With (Application) | Dispenser for Ear Plugs or Other Small Bulk Items |
| Height (English) | 16.5 in. |
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|
19-162-572
|
S-Curve™
EPD1100PETG |
IPA-safe PETG |
Each for $521.43
|
|
|||||
Description
- Designed to dispense ear plugs with easy access dispensing tray in front
- 0.25 in. thick (0.6 cm) clear, clean acrylic
- Mounts to wall or free-standing
- Dimensions: 16 x 12 x 9 in. (40.6 x 30.5 x 22.9 cm)
Specifications
| 10 in. | |
| To dispense ear plugs, lens cleaners | |
| 16.5 in. | |
| Ear plugs | |
| 12 in. | |
| Wall Mountable, Free-standing |
| 25.4 cm | |
| Dispenser for Ear Plugs or Other Small Bulk Items | |
| 41.9 cm | |
| 30.4 cm | |
| Bulk Dispenser with Front Tray |