missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Document Holder

Catalog No. 19034272
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19034272 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19034272 Supplier S-Curve™ Supplier No. DH912

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eliminates trapped contamination

Lightweight and attractive, unique design keeps cleanroom dispenser free of contamination. Constructed of clear, 1/8 in. thick (0.3cm) acrylic, this holder mounts to the wall with the included screws and wall anchors. Edges are flame-treated for smoothness.

Order Info

Measures 2L x 9W x 12 in. H (5 x 23 x 30cm).

Specifications

Material Acrylic
Color Clear
Dimensions (L x W) 2 x 9 in.
Length (English) 2 in.
Length (Metric) 51 mm
Width (English) 9 in.
Width (Metric) 229 mm
For Use With (Application) Cleanroom documents, papers and folders
Product Type Cleanroom Document Holder