missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S-Curve™ Bulk Dispenser with Open Top
Multiple use compartmental dispensers ideal for gloves, face masks, hair nets, bouffants, shoe covers
$455.88 - $503.56
Specifications
| Color | Clear |
|---|---|
| Depth (English) | 13 in. |
| Depth (Metric) | 33 cm |
| Width (English) | 18.5 in. |
| Width (Metric) | 47 cm |
| Catalog Number | Mfr. No. | No. of Compartments | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | No. of Compartments | Price | Quantity | |||||
|
19-162-565
|
S-Curve™
BD02PETG |
2 |
Each for $455.88
|
|
|||||
|
19-162-566
|
S-Curve™
BD03PETG |
3 |
Each for $503.56
|
|
|||||
Description
Availbable with two (- Open top for easy access to products
- Durable 1/4 in. clear, clear PETG material
- Flame treated edges for smoothness
- Rubber pads on bottom corners to prevent slipping, scratching
Specifications
| Clear | |
| 33 cm | |
| 47 cm | |
| 17.8 cm | |
| Open Top and Front | |
| Rubber pads on bottom corners to prevent slipping/scratching |
| 13 in. | |
| 18.5 in. | |
| 7 in. | |
| PETG | |
| gloves, face masks, hair nets, bouffants, shoe covers |