missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Bulk Dispenser with Open Top

Catalog No. 19162565
Change view
Click to view available options
No. of Compartments:
2
3
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Compartments
19162565 2
19162566 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19162565 Supplier S-Curve™ Supplier No. BD02PETG

Multiple use compartmental dispensers ideal for gloves, face masks, hair nets, bouffants, shoe covers

Availbable with two (
  • Open top for easy access to products
  • Durable 1/4 in. clear, clear PETG material
  • Flame treated edges for smoothness
  • Rubber pads on bottom corners to prevent slipping, scratching

Specifications

Color Clear
Depth (English) 13 in.
Depth (Metric) 33 cm
Width (English) 18.5 in.
Width (Metric) 47 cm
Height (English) 7 in.
Height (Metric) 17.8 cm
Material PETG
No. of Compartments 2
Product Style Open Top and Front
For Use With (Application) gloves, face masks, hair nets, bouffants, shoe covers
Includes Rubber pads on bottom corners to prevent slipping/scratching
Show More Show Less