missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ RTK Pictogram Labels, Vapor Respirator
Effectively convey personal protection instructions and special precautionary information. Brady™ RTK Pictogram Labels are made from premium grade B-946 vinyl and are sized to fit standard blank write-on right-to-know labels.
$7.49 - $7.49
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
|---|---|
| Color | White, Blue |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | RTK (Right-To-Know) Pictogram Label |
| Display Text | Vapor Respirator |
| Catalog Number | Mfr. No. | Size (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size (English) | Price | Quantity | |||||
|
19-111-809
|
Brady™
58545 |
0.75 x 0.75 in. |
Each for $7.49
|
|
|||||
|
19-111-810
|
Brady™
58546 |
1.125 x 1.125 in. |
Each for $7.49
|
|
|||||
|
19-111-811
|
Brady™
58547 |
1.5 x 1.5 in. |
Each for $7.49
|
|
|||||
|
19-111-812
|
Brady™
58548 |
2.25 x 2.25 in. |
Each for $7.49
|
|
|||||
Description
- Made from premium grade B-946 vinyl
- Sized to fit standard Blank Write-On Right-To-Know Labels
- Correspond to ANSI proposed Z.535 Standard
- Card-mounted for easy removal
Specifications
| Acrylic, Permanent, Cold-temperature | |
| Pressure-sensitive Vinyl (B-946) | |
| Vapor Respirator |
| White, Blue | |
| RTK (Right-To-Know) Pictogram Label | |
| 0.004 in. |