missing translation for 'onlineSavingsMsg'
Learn More

Brady™ RTK Pictogram Labels, Safety Goggles

Catalog No. 19111801
Change view
Click to view available options
Size (English):
1.125 x 1.125 in.
1.5 x 1.5 in.
2.25 x 2.25 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19111801 1.125 x 1.125 in.
29664135 1.5 x 1.5 in.
19111803 2.25 x 2.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19111801 Supplier Brady™ Supplier No. BRD58526
Only null left

Effectively convey personal protection instructions and special precautionary information. Brady™ RTK Pictogram Labels are made from premium grade B-946 vinyl and are sized to fit standard blank write-on right-to-know labels.

  • Made from premium grade B-946 vinyl
  • Sized to fit standard Blank Write-On Right-To-Know Labels
  • Correspond to ANSI proposed Z.535 Standard
  • Card-mounted for easy removal

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color White, Blue
Material Pressure-sensitive Vinyl (B-946)
Product Type RTK (Right-To-Know) Pictogram Label
Display Text Safety Goggles
Size (English) 1.125 x 1.125 in.
Size (Metric) 2.85 x 2.85cm
Thickness (English) 0.004 in.