missing translation for 'onlineSavingsMsg'
Learn More

Brady™ RTK Pictogram Labels, No Smoking

Catalog No. 19111479
Change view
Click to view available options
Size (English):
1.5 x 1.5 in.
2.25 x 2.25 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19111479 2.25 x 2.25 in.
29664145 1.5 x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19111479 Supplier Brady™ Supplier No. BRD58573

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Effectively convey personal protection instructions and special precautionary information. Brady™ RTK Pictogram Labels are made from premium grade B-946 vinyl and are sized to fit standard blank write-on right-to-know labels.

  • Made from premium grade B-946 vinyl
  • Sized to fit standard Blank Write-On Right-To-Know Labels
  • Correspond to ANSI proposed Z.535 Standard
  • Card-mounted for easy removal

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black/Red on White
Finish Gloss
Format Card
Material Pressure-sensitive Vinyl (B-946)
Product Type RTK (Right-To-Know) Pictogram Label
Display Text No Smoking
Size (English) 2.25 x 2.25 in.
Size (Metric) 5.7 x 5.7cm
Thickness (English) 0.004 in.
Length (English) 2.25 in.
Width (English) 2.25 in.
Show More Show Less