missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ RTK Pictogram Labels, Explosive
Description
- Made from premium grade B-946 vinyl
- Sized to fit standard Blank Write-On Right-To-Know Labels
- Correspond to ANSI proposed Z.535 Standard
- Card-mounted for easy removal
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | White, Blue |
| Finish | Gloss |
| Format | Card |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | RTK Pictogram Labels, Explosive |
| Shape | Rectangle |
| Size (English) | 0.75 x 0.75 in. |
| Thickness (English) | 0.004 in. |
| Length (English) | 0.75 in. |
| Show More |