missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ RTK Pictogram Labels, Corrosive
Description
- Made from premium grade B-946 vinyl
- Sized to fit standard Blank Write-On Right-To-Know Labels
- Correspond to ANSI proposed Z.535 Standard
- Card-mounted for easy removal
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | White, Blue |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | RTK (Right-To-Know) Pictogram Label |
| Display Text | Corrosive |
| Size (English) | 1.125 x 1.125 in. |
| Size (Metric) | 2.85 x 2.85cm |
| Thickness (English) | 0.004 in. |