missing translation for 'onlineSavingsMsg'
Learn More

Brady™ RTK Pictogram Labels, Boots

Catalog No. 19111818
Change view
Click to view available options
Size (English):
0.75 x 0.75 in.
1.5 x 1.5 in.
2.25 x 2.25 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19111818 2.25 x 2.25 in.
19111816 0.75 x 0.75 in.
19111817 1.5 x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19111818 Supplier Brady™ Supplier No. 58563

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Effectively convey personal protection instructions and special precautionary information. Brady™ RTK Pictogram Labels are made from premium grade B-946 vinyl and are sized to fit standard blank write-on right-to-know labels.

  • Made from premium grade B-946 vinyl
  • Sized to fit standard Blank Write-On Right-To-Know Labels
  • Correspond to ANSI proposed Z.535 Standard
  • Card-mounted for easy removal

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color White, Blue
Finish Gloss
Format Card
Material Pressure-sensitive Vinyl (B-946)
Product Type RTK (Right-To-Know) Pictogram Label
Display Text Boots
Size (English) 2.25 x 2.25 in.
Size (Metric) 5.7 x 5.7cm
Thickness (English) 0.004 in.
Length (English) 2.25 in.
Width (English) 2.25 in.
Show More Show Less