missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius RS232 Interface Data Cable
RS232 Interface Data Cable for Entris™ Lab Balance.
$121.63 - $121.63
Specifications
| For Use With (Equipment) | Connection of a Secura, Quintix or Practum to computer, printer or second display. |
|---|---|
| Length (English) | 5 ft. |
| Length (Metric) | 1.5 m |
| Type | Data Cable |
Description
- To connect Sartorius laboratory balances of the product family Entris™ to an external device via RS232 interface
- Color: Black
Specifications
| Connection of a Secura, Quintix or Practum to computer, printer or second display. | |
| 5 ft. | |
| 1.5 m | |
| Data Cable |