missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Round and Oval Dropper Bottles with Attached Dropper Assemblies

Catalog No. 02992545
Change view
Click to view available options
Capacity (Metric):
30 mL
120 mL
Color:
Amber
Clear
Shape:
Round
Quantity:
24/Cs.
48/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Shape Quantity
02992545 120 mL Amber Round 24/Cs.
02992236 30 mL Clear Round 48/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02992545 Supplier Qorpak™ Supplier No. GLC05727

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Glass or plastic dropper assemblies

Used to drip solvent

  • Space saving design
  • Available with caps made of different materials (Polypropylene hole and phenolic hole)
  • Available in amber and clear color

Specifications

Capacity 4.05 oz., 120 mL
Capacity (Metric) 120 mL
Color Amber
Diameter (English) 1.88 in.
Material Glass
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Height (Metric) 112 mm
Height (English) 4.4 in.
Chemical Label Unlabeled
Closure Material Polypropylene
Closure Size 20-400 mm
Diameter (Metric) 48 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 4.05 oz.
Shape Round
Disposable Reusable
Product Type Amber Dropping Bottle
Show More Show Less