missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Round and Oval Dropper Bottles with Attached Dropper Assemblies

Catalog No. 02992236
Change view
Click to view available options
Capacity (Metric):
30 mL
120 mL
Color:
Amber
Clear
Shape:
Round
Quantity:
24/Cs.
48/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Shape Quantity
02992236 30 mL Clear Round 48/Cs.
02992545 120 mL Amber Round 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02992236 Supplier Qorpak™ Supplier No. GLC05723

Includes

Glass or plastic dropper assemblies

Used to drip solvent

  • Space saving design
  • Available with caps made of different materials (Polypropylene hole and phenolic hole)
  • Available in amber and clear color

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.22 in.
Material Glass
Quantity 48/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Disposable Reusable
Graduated No
Shape Round
Height (Metric) 79 mm
Product Type Dropping Bottle
Height (English) 3.11 in.
Chemical Label Unlabeled
Closure Material Polypropylene
Closure Size 20-400 mm
Diameter (Metric) 31 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less