missing translation for 'onlineSavingsMsg'
Learn More

United Scientific Supplies Round Form Porcelain Evaporating Dishes

Catalog No. S39343
Change view
Click to view available options
Capacity (Metric):
2100 mL
Diameter (Metric):
265 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric)
S39343 2100 mL 265 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39343 Supplier United Scientific Supplies Supplier No. JED2100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Round Form Porcelain Evaporating Dishes are autoclavable and withstand temperatures up to 1150°C

  • Round form evaporating dishes include lip
  • Glazed inside and outside on both sides, except for large dishes (greater than 385 mL) which are glazed inside and partially outside

Specifications

Autoclavable Autoclavable
Bottom Shape Round
Capacity (Metric) 2100 mL
Color White
Material Porcelain
Shape Round
Sterility Non-sterile
Surface Treatment Glaze
Type Evaporating Dish
Volume (Metric) Working 2100 mL
Height (Metric) 80 mm
Diameter (Metric) 265 mm
Show More Show Less