missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Round Bottom Polypropylene Test Tubes for Storage Box
For use with Micro Rack Tube System.
$444.68 - $1256.79
Specifications
| Capacity (Metric) | 1.2 mL |
|---|---|
| Length (Metric) | 44 mm |
| Material | Polypropylene |
| For Use With | Micro Rack Tube System; Storage of chemical and biological samples |
| Diameter (Metric) | 8.5 mm |
| Catalog Number | Mfr. No. | Design Type | Closure Type | Sterility | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Design Type | Closure Type | Sterility | Price | Quantity | |||
|
07000410
|
Greiner Bio-One
102201 |
Single Tube | Not Included | Non-sterile |
Case of 1000 Each for $444.68
|
|
|||
|
07000411
|
Greiner Bio-One
102261 |
8-Tube chain | 8-Strip Chain | Sterile |
Case of 1000 Each for $1,256.79
|
|
|||
|
07000412
|
Greiner Bio-One
102270 |
8-Tube chain | 8-Strip Chain | Non-sterile |
Case of 1000 Each for $1,095.00
|
|
|||
Description
Polypropylene Test Tubes display high thermal, mechanical and chemical resistance. It is therefore recommended for the storage of chemical and biological samples
- Volume: 1.2mL
- Dia. x H: 8.5 x 44mm
- Available with or without
Specifications
| 1.2 mL | |
| Polypropylene | |
| 8.5 mm |
| 44 mm | |
| Micro Rack Tube System; Storage of chemical and biological samples | |
| Test Tube |