missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Round-Bottom Polypropylene Test Tubes With Cap
Fisherbrand™'s round bottom tubes provide reliable containment for various laboratory fluid samples and preparations.
Description
- Ideal for use in laboratory protocols requiring round bottom tubes
- Ensures reliable handling of liquid samples
- Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability, while polystyrene tubes offer high optical clarity
- Available with and without a snap cap - dual-position snap caps offer both vented and fully closed positions.
- 3,000 RCF rating for polypropylene tubes, 1,400 RCF rating for polystyrene tubes
- Dimensions and volumes are approximate
Specifications
| Translucent | |
| 100 mm | |
| Single-use | |
| Sterile | |
| No | |
| Test Tube |
| 14 mL | |
| Polypropylene | |
| Blister Pk. | |
| Fisherbrand | |
| Snap Cap |