missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Round-Bottom Polypropylene Test Tubes With Cap
Description
- Ideal for use in laboratory protocols requiring round bottom tubes
- Ensures reliable handling of liquid samples
- Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability, while polystyrene tubes offer high optical clarity
- Available with and without a snap cap - dual-position snap caps offer both vented and fully closed positions.
- 3,000 RCF rating for polypropylene tubes, 1,400 RCF rating for polystyrene tubes
- Dimensions and volumes are approximate
Specifications
Specifications
| Color | Translucent |
| Capacity (Metric) | 5 mL |
| Length (Metric) | 75 mm |
| Material | Polypropylene |
| Disposable | Single-use |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Product Line | Fisherbrand |
| Graduated | No |
| Closure Type | Snap Cap |
| Show More |