missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Round Bottom Distillation Flasks with Side Arm
High quality borosilicate 3.3 glass round bottom distillation flasks with integral side arms
$33.21 - $182.46
Specifications
| Color | Clear |
|---|---|
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Distillation |
| Neck Style | Long |
| Product Type | Distilling Flasks |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
S88864
|
Eisco™
CH0416A |
100 mL |
Each for $33.21
|
|
|||||
|
S15462
|
Eisco™
CH0416B |
250 mL |
Each for $49.07
|
|
|||||
|
S88865
|
Eisco™
CH0416C |
500 mL |
Each for $53.93
|
|
|||||
|
S88866
|
Eisco™
CH0416D |
1000 mL |
Each for $104.89
|
|
|||||
|
S88867
|
Eisco™
CH0416E |
2000 mL |
Each for $182.46
|
|
|||||
Description
Warranty
1 year limited manufacturer warranty
Specifications
| Clear | |
| Distillation | |
| Distilling Flasks | |
| Reusable | |
| Joint | |
| Round |
| Borosilicate Glass (3.3) | |
| Long | |
| Autoclavable | |
| No | |
| Non-sterile |