missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Round Bottom Boiling Flasks with Interchangeable Joint
High quality borosilicate 3.3 glass round bottom boiling flasks with interchangeable joints feature ground joints and necks with standard socket sizes
Supplier: Eisco™ CH0404F
Description
Compliance
DIN ISO 4797
Warranty
1 year limited manufacturer warranty
Specifications
| Clear | |
| Borosilicate Glass (3.3) | |
| 4 in. | |
| 5 in. | |
| Short | |
| Boiling Flasks | |
| 4 in. | |
| Autoclavable | |
| No | |
| Non-sterile |
| 250 mL | |
| Heating liquids | |
| 12 cm | |
| 8.6 cm | |
| 1 | |
| 19/26 | |
| 8.6 cm | |
| Reusable | |
| Joint | |
| Round |