missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Round Bottom Boiling Flasks with Interchangeable Joint
Description
Compliance
DIN ISO 4797
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Heating liquids |
| Height (Metric) | 11 cm |
| Length (Metric) | 6.6 cm |
| Neck Style | Short |
| No. of Positions | 1 |
| Product Type | Boiling Flasks |
| Socket Joint | 24/29 |
| Show More |